4 pairs JCB mens workwear boot socks, Ribbed leg support, Reinforced heel and toe support, Durable material, Cushion comfort, UK size 6-11 EUR 39-46, Fibre composition: 47% Cotton 49% Polyester 1% Nylon 3% Elastane