09564 - Fireball 100XD 100,000 BTU Diesel Space Heater 230V (13AMP)

Order Code: ZT1025005X

£419.99 Inc VAT (20%)

Currently unavailable

Description

Space heater ideal for heating smaller trade spaces such as garages or workshops. built for a rugged and prolonged heavy-duty performance, and to keep a high degree of efficiency and a long service life.

Key Features:
■ 40L steel fuel tank (14hr average runtime)
■ Heating Area 700m³
■ Heavy-duty powder-coated finish
■ Built-in diesel burner
■ Electronic flame control
■ Reliable heavy-duty air pump design
■ Wheel mounted with pneumatic tyre's
■ Built in Thermostat with Digital Read Out

See full description
Specifications for 09564 - Fireball 100XD 100,000 BTU Diesel Space Heater 230V (13AMP)
  • Plug Amperage Rating
    13A
  • Portability
    Portable
  • Overall Height
    565mm
  • Case Material
    Steel
  • Fuel Consumption (approx)
    2.8L/hour
  • Weight
    24kg
  • Fuel Type
    Diesel/Paraffin
  • Type
    Space Heater
  • Heating Output
    29.3kg/mm
  • Heating Area (approx)
    24,720ft³
  • MFR Part No.
    09564
  • Mount Type
    Free Standing
  • Overall Width
    380mm
  • Model Number
    Fireball 100XD
  • Voltage
    230V
  • Overall Depth
    890mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome