Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Space Heaters
15KW 51, 000 BTU Portable Gas Space Heater
By Autojack
Order Code:
ZT1002091S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/safety/space-heaters/15kw-51-000-btu-portable-gas-space-heater/p/ZT1002091S
Add to quotation
View all Space Heaters
Description
15KW Propane Gas Heater
Specifications
Specifications for 15KW 51, 000 BTU Portable Gas Space Heater
Type
Propane Gas Heater
MFR Part No.
AUT01039
Depth
340mm
Colour
Black
Material
Metal
Height
300mm
Length
350mm
Width
190mm
Application
Heat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome