Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Space Heaters
30KW 100, 000 BTU Diesel Space Heater
By Autojack
Order Code:
ZT1002155S
£399.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/safety/space-heaters/30kw-100-000-btu-diesel-space-heater/p/ZT1002155S
Add to quotation
View all Space Heaters
Description
30KW Diesel Heater
Specifications
Specifications for 30KW 100, 000 BTU Diesel Space Heater
Type
Diesel Heater
MFR Part No.
AUT01040
Depth
870mm
Material
Metal
Height
40mm
Width
480mm
Length
890mm
Colour
Black
Application
Heat
Features
Max Heat Output - 100, 000 BTU
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome