0
1
2
3
4
5
6
7
8

Deluxe 360 Chiminea Fire Pit Outdoor Heater Antique Bronze Finish - DG112

Order Code: ZT3286717S

£159.99 Inc VAT (20%)


Description

55.5" Deluxe 360° fire pit chiminea is perfect for socialising with family and friends providing warmth on cool evenings. Rustic antique bronze finish. Manufactured from durable cast iron with a high temperature finish. Features safety mesh screen to prevent embers and sparks flying out. Suitable for use with untreated wood and logs. Supplied with fire poker. Assembled Dimensions (W x D x H) : 560 x 560 x 1410mm. Some simple assembly required.
• STYLISH DESIGN - The perfect addition toy your outdoor space to enjoy time with your friends and family.
• SAFE AND SECURE - Features a safety mesh screen to prevent embers and sparks flying out.
• VERSATILE FUEL SOURCES - You can use logs or untreated timber to keep you warm in the evenings.
• DURABLE MATERIALS - This chiminea is made of a durable cast iron construction and has a rustic antique bronze finish.
• ACCESSORIES INCLUDED - Supplied with fire poker.
• DIMENSIONS (W x D x H) : 560 x 560 x 1410mm.
• SIMPLE TO ASSEMBLE - No complicated instructions.

See full description
Specifications for Deluxe 360 Chiminea Fire Pit Outdoor Heater Antique Bronze Finish - DG112
  • Weight
    17.0kg
  • MFR Part No.
    DG112
  • Depth
    56cm
  • Height
    141cm
  • Width
    56cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome