0
1

Flint Outdoor Patio Heater Black

Order Code: ZT4185766S

£219.99 Inc VAT (20%)


Description

Flint Outdoor Patio Heater Black | Features: Finish: Black | Material: Metal & Quartz | IP Rating: IPX5 | Height: 1.1cm | Width: 1.2cm | Depth: 7.45cm | Weight: 3.35kg

Specifications for Flint Outdoor Patio Heater Black
  • Width
    1.2cm
  • Weight
    3.35kg
  • Finish
    Black
  • Depth
    7.45cm
  • Height
    1.1cm
  • Material
    Metal & Quartz
  • Product Type
    Outdoor Patio Heater
  • IP Rating
    IPX5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome