Gas Patio Heater 13kW for Commercial & Domestic Use, Black - DG124

Order Code: ZT3108831S

£209.99 Inc VAT (20%)


Description

Innovative design of gas flame spiral style patio heater. Contemporary freestanding patio heater ideal for both commercial and domestic settings including restaurant and pub gardens, open workshops, boat yards, patios, forecourts and terraces. Standing at 2.1m tall, when lit the heater produces a real flame encompassed by a glass tube and heats the surrounding area. Metal reflector makes sure heat is directed downwards and outwards. Variable heat output controls make it fully adjustable. Features a fully enclosed gas cylinder chamber and safety tip-over switch. Supplied with regulator and hose assembly for use with propane patio gas bottles. Some assembly is required. For outdoor use only.
• Innovative design of gas flame patio heater.
• Contemporary freestanding patio heater ideal for both commercial and domestic settings including restaurant and pub gardens, open workshops, boat yards, patios, forecourts and terraces.
• Standing at 2.1m tall, when lit the heater produces a real flame encompassed by a glass tube and heats the surrounding area.
• Metal reflector makes sure heat is directed downwards and outwards.
• Variable heat output controls make it fully adjustable.
• Features a fully enclosed gas cylinder chamber and safety tip-over switch.
• Supplied with 27mm regulator and hose assembly for use with propane patio gas bottles.
• Some assembly is required.
• This product should only be used in a well ventilated area.
• Product Dimensions (W x H) : 810 X 2110mm
• Heated Area: 8m²
• Maximum Gas Bottle Size (W x H) : Ø325 x 690mm
• Colour: Black

See full description
Specifications for Gas Patio Heater 13kW for Commercial & Domestic Use, Black - DG124
  • Dimensions (W x H)
    810 x 2110mm
  • Weight
    18kg
  • MFR Part No.
    DG124
  • Heating Output
    13kg/mm
  • Width
    81cm
  • Height
    211cm
  • Fuel Consumption
    945g/hr
  • Depth
    81cm
  • Heating Area
    8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome