0
1

Marl 2000W Pendant Outdoor Patio Heater Silver IP34

Order Code: ZT4185901S

£219.99 Inc VAT (20%)


Description

Marl 2000W Pendant Outdoor Patio Heater Silver IP34 | Features: Finish: Silver | Material: Steel | IP Rating: IP34 | Height: 53cm | Width: 32cm | Depth: 32cm | Weight: 2.3kg

Specifications for Marl 2000W Pendant Outdoor Patio Heater Silver IP34
  • Weight
    2.3kg
  • Width
    32cm
  • Finish
    Silver
  • Material
    Steel
  • IP Rating
    IP34
  • Power Rating
    2000W
  • Height
    53cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome