Portable Heater 2M Mains Lead, 32A/400V

Order Code: ZT1362273X

£71.99 Inc VAT (20%)


Description

Suited for use with the Mighty Heat FFVH32 400V 18kW Workshop Electric Fan Heater, this 3-phase mains cable is designed to provide power to the heater.

Features and Benefits
• Ideal as a replacement or spare cable plug or coupler
• 2 metre cable

Typical Applications
• For use with the FFVH32 400V 18kW Workshop Electric Fan Heater <a> (BLT2820724E)</a>

See full description
Specifications for Portable Heater 2M Mains Lead, 32A/400V
  • Case Material
    Steel
  • Plug Amperage Rating
    32A
  • Mount Type
    Free Standing
  • Portability
    Portable
  • MFR Part No.
    FFVH32 32A
  • Voltage
    400V
  • Model Number
    FFVH32
  • Fuel Type
    Electricity
  • For Use With
    BLT2820724E
  • Product Type
    Power Cable
  • Series
    Mighty Heat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome