Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Space Heaters
Silicon Drum Heaters 250mm Wide 18L 1KW 230V - DH2509001000240-7904889
By Under Control Instruments
Order Code:
ZT4029116S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/safety/space-heaters/silicon-drum-heaters-250mm-wide-18l-1kw-230v-dh2509001000240-7904889/p/ZT4029116S
Add to quotation
View all Space Heaters
Description
Silicone Drum Heaters - 250mm wide 18 Ltr, 1kw, 230v
Specifications
Specifications for Silicon Drum Heaters 250mm Wide 18L 1KW 230V - DH2509001000240-7904889
Capacity
18L
Voltage
230V
Width
250mm
Product Type
Silicone Drum Heaters
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome