0
1
2
3
4
5

Stone Gas Fire Pit Heater

Order Code: ZT3960834S

£299.99 Inc VAT (20%)


Description

Keep using your garden space well into the night with this stunning 46cm Square Gas Fire Pit.

This traditionally designed fire pit features an attractive magnesium oxide stone effect frame with a lava rock fuel bed on top and is sure to compliment any outdoor space. Ideal for placing on the patio on a summers evening, or to create a new garden focal point, this piece will make a great accompaniment to outdoor living. And with an oxford protective cover included, you can ensure your patio heater will remain looking as good as new for seasons to come.

The fire pit is fuelled by propane gas, a 5kg canister of which can be neatly hidden away inside the base. For optimum heater performance, we have included a CE Certificate gas regulator and hose. Complete with a heat output of 40, 000 BTU and integrated electronic ignition (battery included) , you can enjoy constant heat without the mess of a traditional fire pit. The control knob also allows you to adjust the flame height to set the perfect patio atmosphere.

Ready-made with no assembly needed, this fire pit can be enjoyed straight away. Simply take it out of the box, place it in your desired location, arrange the rocks, and relax as you make the most of al fresco evenings socialising with loved ones.

Keep cosy from season to season with this contemporary fire pit that is not only stylish but extremely functional to keep you enjoying your outdoor spaces all year round. Relaxing outdoors with family and friends has never been easier than with this statement garden heater!



Product Features:


* Stylish Design with Hidden Gas Canister Storage
* Hard-wearing Magnesium Oxide Pillar with Lava Rocks
* Integrated Ignition with Adjustable Flame Control
* FREE Waterproof Cover, Gas Regulator & Hose

Specifications:


* Colour: Grey
* Weight: 30.05kg
* Fire Pit Material: Magnesium Oxide
* Rock material: Lava Rock
* Rock Weight: 3kg
* Fuel: Propane
* Gas Bottle Capacity: 5kg Cylinder
* Heat Output: 40, 000 BTU
* Power: 13kW
* CE Certificate: Yes
* Base Size: 46cm x 46cm
* Height: 74.5cm/0.745m/29.3"
* Depth: 50.5cm/0.505m/19.9"
* Width: 50.5cm/0.505m/19.9"
* Waterproof Cover Material: Oxford

Box Contents:


* 1 x Stone Gas Fire Pit
* 1 x 3KG Box Lava Rock
* 1 x Gas Hose
* 1 x Gas Regulator
* 1 x AAA battery

See full description
Specifications for Stone Gas Fire Pit Heater
  • Product Type
    Gas Fire Pit Heater
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome