0
1

Vari PIR Outdoor Patio Heater Black IP55

Order Code: ZT4185704S

£419.99 Inc VAT (20%)


Description

Vari PIR Outdoor Patio Heater Black IP55 | Features: Finish: Black | Material: Metal & Quartz | IP Rating: IP55 | Height: 14cm | Width: 19cm | Depth: 127cm | Weight: 6.6kg

Specifications for Vari PIR Outdoor Patio Heater Black IP55
  • Width
    19cm
  • Depth
    127cm
  • Height
    14cm
  • Weight
    6.6kg
  • Product Type
    Outdoor Patio Heater
  • IP Rating
    IP55
  • Material
    Metal & Quartz
  • Finish
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome