Whether you need to ventilate or create negative pressure, the Votex Axial Van offers superior robustness and flexibility. With its powerful 0.75KW motor, set up the Vortex Axial Van for operation by itself or with up to 38m of ducting – ideal for ventilation plus a range of drying applications including gyms, concrete floors and hallways. A built-in handle and simple 1-speed switch make operation easy. The durable, easy-to-clean rotomoulded housing is guaranteed against failure for life. SUPPLY VOLTAGE: 110V UK Plug Only SPEEDS: One, OPERATING POSITIONS: 1, MAX ACTUAL AIRFLOW: 3359 M³/Hour