Quantity | Price | Discount |
---|---|---|
1 - 4 | £7.59 | 0% |
5 - 9 | £7.29 | 4% |
10 - 19 | £6.98 | 8% |
20 - 49 | £6.68 | 12% |
50 + | £6.38 | 16% |
The SIP 338.9mm x 155.7mm Front Cover Lens is designed as the perfect replacement lens for the SIP METEOR 8000 Panoramic Electronic Welding Headshield. Designed for high-quality reliable protection, this lens helps provide a better experience.
Browse SIP WELDING for more high-quality welding machines and accessories.
Replacement 338.9mm x 155.7mm welding headshield front cover lens
Provides high-quality and reliable protection in all applications
Perfect for the SIP METEOR 8000 Panoramic Electronic Welding Headshield
Convenient and superb value-for-money
Technical Information
ITEM NO. 02804
Lens Type: 1x Front Cover Lens
Lens Size: 338.9mm x 155.7mm
Suitable For: 02803