9906014 Pheos Faceguard Replacement Visor with Chin Guard

Order Code: ZT3611665S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

The uvex® pheos replacement face shield is a vital component of the uvex® pheos helmet system. Providing a hassle-free solution for worn-out visor replacements, this face shield offers effortless interchangeability, allowing professionals to maintain optimal visibility and protection.

Features and Benefits
• Polycarbonate visor with uvex supravision excellence coating
• Anti-fog and scratch-resistant visor
• Certified for areas of application 3 (liquids) and 9 (molten metal and hot solids)
• Short chin guard for additional protection (UVX9606155W only)

Typical Applications
• UVX9606155V Pheos Faceguard

Standards
• EN 166 2C-1.2 W 1 B 9 KN CE
• EN 170

See full description
Specifications for 9906014 Pheos Faceguard Replacement Visor with Chin Guard
  • MFR Part No.
    9906014
  • Series
    Pheos
  • For Use With
    UVX9606155V Pheos Faceguard
  • Product Type
    Visor & Chin Guard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome