Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Spare Lenses
Glass Filter Lens 4.1/4 x 3.1/4in Shade, Pack of 9 10
By Parweld
Order Code:
ZT1026537P
£3.59
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.59
https://www.zoro.co.uk/shop/safety/spare-lenses/glass-filter-lens-4-quarter-x-3-quarterin-shade-pack-of-9-10/p/ZT1026537P
Add to quotation
Schedule an order and save 5%
View all Spare Lenses
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for Glass Filter Lens 4.1/4 x 3.1/4in Shade, Pack of 9 10
MFR Part No.
LS0982
Lens Size
108 x 82mm
Pack Quantity
10
Standards Met
EN169
Lens Type
Welding Helmet Lens
For Use With
Welding helmets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome