Goggles Spare Lens Clear Anti-Fog/Scratch

Order Code: ZT1174149X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Condor
Medium energy impact protection. Suitable for foundry work. The frame, lens and elastic strap are manufactured form flame resistant material. Fitted with a flexible nose bridge to adapt to all faces. Large peripheral viewing area. One piece 2mm anti-mist, scratch resistant clear polycarbonate lens with an extra wide elastic headband. Can be fitted over most prescription glasses. The frame is resistant to liquids (drops and splashes), gross particles (dust particles >5 microns),
gas and fine particles (gas vapours, splashes, smokes and dust particles <5 microns and molten metals and hot solids (splashes of molten metals and penetration of hot solids).

See full description
Specifications for Goggles Spare Lens Clear Anti-Fog/Scratch
  • Lens Type
    Goggle Lens
  • Lens Colour
    Clear
  • Resistance Features
    Anti-Fog
  • For Use With
    KEN9608130K
  • Standards Met
    EN166 F.
  • Pack Quantity
    1
  • MFR Part No.
    42065
  • Lens Material
    Polycarbonate
  • Product Type
    Clear Lens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome