Green Lenses to Suit Kennedy Helmets & Shields


£0.36 Inc VAT (20%)
Up to 12% off

See 4 Product Variants
£0.36

Description

To protect the user from UV rays and weld spatter.
*Standard UK size.

Feature Attributes

Resistance Features:
UV-resistant,Weld Spatter
Pack Quantity:
1
Lens Type:
Welding Helmet Lens
Standards Met:
EN169
Lens Colour:
Green
For Use With:
Kennedy Helmets & Shields
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome