Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Spare Lenses
Replacement Lens (Pk 5) Clear
By Portwest
Order Code:
ZT1075646S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/safety/spare-lenses/replacement-lens-pk-5-clear/p/ZT1075646S
Add to quotation
View all Spare Lenses
Description
Replacement Lens (Pk 5) Clear
Tags:
#BulkDiscount
Specifications
Specifications for Replacement Lens (Pk 5) Clear
Pack Quantity
20
MFR Part No.
PW66CLR
Weight
0.06kg
Length
43cm
Height
28cm
Width
28cm
Colour
Transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome