RF 135mm F1.8L Is Usm Lens - Black

Order Code: ZT3291359S

£2,499.99 Inc VAT (20%)


Description

Shoot wide open and be inspired. For razor sharp detail of portraits, fashion, weddings and sports, the Canon RF 135mm F1.8L IS USM Lens will push your style to the max. Make your mark and shoot wide open with a lens that inspires. The RF 135mm F1.8L IS USM encourages you to look beyond the normal and pick out super sharp detail. Thanks to RF technology with precision optics, advanced image stabilisation and L-series build quality you can have it all so be a depth-of-field genius. A fast aperture telephoto with great versatility Capture flattering portraits and details with outstanding subject separation thanks to a longer 135mm focal length and a fast f/1.8, nine-blade aperture, with remarkable depth-of-field control for beautiful bokeh. Superb image quality, right across the frame Count on the sharpest possible images thanks to three UD glass elements plus ASC and Super Spectra coatings while a Fluorine layer on the front element guards against dust and dirt. An outstanding low light performer Keep on shooting when light levels are against you thanks to a 5.5-stop Optical Image Stabilizer that increases to 8-stops with in body stabilisation on a compatible EOS R series camera. Handling that is second nature Stay in the moment and be at one with the lens thanks to two custom Lens Function Buttons and a Lens Control Ring that allows fine tuning and control of critical settings, plus focus breathing correction when shooting video. Strong, silent, dependable Shoot it in any situation, even close up, to 0.7m (0.26x magnification) Its an L-series lens with advanced weather sealing and with a Nano USM motor its virtually silent, too.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome