Speedglas 9000 F/V Speedglas Inner Lens 100/9002 (428000)

Order Code: ZT3113077S

£45.99 Inc VAT (20%)


Description

The 3M SPEEDGLAS 9000 F/V Speedglas Inner Lens 100/9002 (428000) is a high-quality inner lens that provides excellent optical clarity and protection for welders. The lens features a 100% optical density (OD) of 9, which provides excellent protection from harmful UV and IR rays. The lens also features a 9002 shade, which is ideal for a variety of welding applications. The lens is easy to install and remove, and it is compatible with all 3M SPEEDGLAS 9000 welding helmets.

Here are some of the key features of the 3M SPEEDGLAS 9000 F/V Speedglas Inner Lens 100/9002 (428000) :

100% optical density (OD) of 9 for excellent protection from harmful UV and IR rays
9002 shade for a variety of welding applications
Easy to install and remove
Compatible with all 3M SPEEDGLAS 9000 welding helmets
If you are looking for a high-quality inner lens that provides excellent optical clarity and protection, then the 3M SPEEDGLAS 9000 F/V Speedglas Inner Lens 100/9002 (428000) is a great option.

Here are some additional benefits of using the 3M SPEEDGLAS 9000 F/V Speedglas Inner Lens 100/9002 (428000) :

Increased productivity: The lens's clear vision and protection from harmful rays can help welders work more efficiently and safely.
Improved quality: The lens's optical clarity can help welders produce better welds.
Reduced fatigue: The lens's comfortable design can help reduce eye fatigue and headaches.

See full description
Specifications for Speedglas 9000 F/V Speedglas Inner Lens 100/9002 (428000)
  • Product Type
    Inner Lens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome