Speedglas G5-02 Outer Protection Plate 626000

Order Code: ZT3113093S

£81.99 Inc VAT (20%)


Description

The 3M Speedglas G5-02 Outer Protection Plate 626000 is a replacement part for the 3M Speedglas G5-02 welding helmet. It helps protect the welding filter from welding sparks and spatter, and it is made of durable materials that can withstand the harsh conditions of welding. The outer protection plate is easy to install and remove, and it is available in a variety of colors to match your welding helmet.

Features:

Helps protect the welding filter from welding sparks and spatter
Made of durable materials that can withstand the harsh conditions of welding
Easy to install and remove
Available in a variety of colors to match your welding helmet
Benefits:

Prolongs the life of your welding filter
Protects you from flying sparks and spatter
Improves visibility and comfort
Makes your welding helmet look its best
Specifications:

Part number: 626000
Material: ABS plastic
Color: Black, blue, red, green, yellow
Dimensions: 10.2 x 7.9 x 0.2 inches

See full description
Specifications for Speedglas G5-02 Outer Protection Plate 626000
  • Product Type
    Outer Protection Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome