370 Floreo Gloves - Small Size 6

Order Code: ZT5514887S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 +£9.478%


Description

Second skin protection – amazing tactile touch.
WHAT? Lightweight nylon glove with a nitrile coated palm.
WHY? One of the most lightweight and comfortable gloves available - a firm favourite with our customers.
The FLOREO 370 is the ideal glove to keep your hands protected whilst doing those intricate tasks in the garden. With the feel of a second skin and the protection of a nitrile palm, there is now no need to remove those cumbersome garden gloves.
HOW? The strong nitrile coating provides excellent abrasion resistance, a secure grip and protection in wet contact environments. Lightweight and supple, the nylon liner allows flexibility and mobility, hands can breathe, so there is no build up of perspiration.
WHERE? Ideal for weeding, potting, seeding work, pricking out, tying up plants, hosing and raking.
Priced Per Pair

See full description
Specifications for 370 Floreo Gloves - Small Size 6
  • Product Type
    Gloves
  • Material
    Nitrile
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome