97-321 ActivArmr Orange HI VI Impact Glove Size 10

Order Code: ZT1175517X

£13.99each Inc VAT (20%)
£1,007.28 minimum order value

Minimum order quantity: 72.
Currently unavailable

Description

Impact gloves that comprise an advanced tread system for superior grip in multiple conditions. Seamless cushioning on palm to prevent blistering and hand fatigue, while the impact features allows for protection on the back of the hand in those demanding applications. MadGrip Injection Technology allows for variable reinforcement in critical abrasion areas for extended durability and comfort. Continuous Impact Absorption system to alleviate discomfort from impact/shock. Hi-Viz orange version for applications where high visibility is critical.

See full description
Specifications for 97-321 ActivArmr Orange HI VI Impact Glove Size 10
  • MFR Part No.
    97-321
  • EN388 Puncture
    1
  • Glove Category
    Intermediate Design - Category 2
  • Liner Material
    Cotton
  • Colour
    Orange
  • Series
    97-321 Activarmr
  • Size
    10
  • EN388 Cut
    2
  • EN388 Abrasion
    4
  • EN388 Tear
    3
  • Application
    Impact Protection