BUILDERS LATEX GLOVE BLACK XL

Order Code: ZT1177756P

£4.99 Inc VAT (20%)
£5.9916.5% off
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Multi-purpose glove. Latex rubber coated palm. Knitted base construction to allow air passage. and aid comfort. Excellent dexterity. Ideal for construction and steel handling. EN388: 2003 , Level 2 - Abrasion, Level 2 - Cut Resistance, Level 4 - Tear Resistance, Level 3 - Puncture

Specifications for BUILDERS LATEX GLOVE BLACK XL
  • Size
    XL
  • MFR Part No.
    BS042BLXL
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome