Classic Grip Glove - Latex (A150) Yellow/Green XL

Order Code: ZT5279575S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

The Fortis grip glove offers the wearer the necessary hand protection with both comfort and grip at an affordable price. The seamless poly-cotton liner and knitwrist design eliminates bulky, uncomfortable seams providing a better fit, better breathability and reduced hand fatigue. Certified to EN388:2016 (2.1.2.1.X) and EN420. Reach certified. SEDEX certified.

Specifications for Classic Grip Glove - Latex (A150) Yellow/Green XL
  • Gender
    Unisex
  • Product Type
    Gloves
  • Size
    XL
  • Colour
    Yellow/Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome