Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Specialist Gloves
CP300 Workshop Impact-resistant Gloves - XL
By Chicago Pneumatic
Order Code:
ZT1194560X
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 +
£46.99
6%
1
Add to basket
Get it in
11-13
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/safety/specialist-gloves/cp300-workshop-impact-resistant-gloves-xl/p/ZT1194560X
Add to quotation
View all Specialist Gloves
Description
Hand protection when using pneumatic and electric tools.
Tags:
#BulkDiscount
Specifications
Specifications for CP300 Workshop Impact-resistant Gloves - XL
Resistance Features
Impact-resistant
Application
Impact Protection
Electrics
MFR Part No.
8940158619
Colour
Black
Cuff Style
Elastic
Size
XL
Series
CP300
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome