Deep II Grip Black - Size M
0
1
2
3

Deep II Grip Black - Size M

Order Code: ZT1176969XCopy

£36.99each Inc VAT (20%)
£3,699.00 minimum order value

Minimum order quantity: 100.

Description

Cestus Deep II Grip
Has enhanced knuckle protection. Double Kevlar thread palm stitching for added durability. SkidX Grip™ provides excellent resistance to oil, water and petrochemicals and heightened gripping
power. Long neoprene cuff.
Conforms to EN388 4342.
CAT II

See full description
Specifications for Deep II Grip Black - Size M
  • EN388 Puncture
    2
  • Standards Met
    BS EN 388:4342
    CE Category II
    CE Certified
  • Material
    Kevlar®
    Neoprene
  • Resistance Features
    Water-Resistant
    Oil-Resistant
    Chemical-Resistant
  • EN388 Abrasion
    4
  • MFR Part No.
    CSL08
  • Colour
    Black
  • EN388 Cut
    3
  • Size
    Medium
  • EN388 Tear
    4
  • Application
    Impact Protection
  • Series
    CSL08 Deep II Grip
  • Coating
    Neoprene
  • Cuff Style
    Safety