Dermiflex Glove (A350) Black S

Order Code: ZT5279957S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Super light 15g nylon and Spandex liner dipped with soft nitrile foam and PU for the ultimate in comfort, dexterity and sensitivity. Protects against oil in warm humid conditions. Certification of EN388:2016 (4.1.3.1.X) and EN420. Reach certified. SEDEX certified.

Specifications for Dermiflex Glove (A350) Black S
  • Gender
    Unisex
  • Colour
    Black
  • Product Type
    Gloves
  • Size
    Small

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome