Dexti Grip Glove (A320) Black L

Order Code: ZT5279835S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Recommended for precise operation requiring maximum dexterity. The Dexti grip is the top choice for general assembly work and precision parts handling where surface oil is present. The breathable seamless liner offers maximum dexterity and a second skin snug fit. Available in black to prolong glove life. Certified to EN388:2016 (2.1.2.1.X) and EN420. Reach certified. SEDEX certified.

Specifications for Dexti Grip Glove (A320) Black L
  • Colour
    Black
  • Size
    Large
  • Product Type
    Gloves
  • Gender
    Unisex
  • Material
    Nitrile coating on nylon liner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome