Dexti Grip Glove (A320) Black XL

Order Code: ZT5279795S

£3.79 Inc VAT (20%)
£4.3913.5% off
QuantityPriceDiscount
1 - 9£3.790%
10 - 19£3.644%
20 - 49£3.498%
50 - 99£3.3412%
100 +£3.1816%


Description

Recommended for precise operation requiring maximum dexterity. The Dexti grip is the top choice for general assembly work and precision parts handling where surface oil is present. The breathable seamless liner offers maximum dexterity and a second skin snug fit. Available in black to prolong glove life. Certified to EN388:2016 (2.1.2.1.X) and EN420. Reach certified. SEDEX certified.

See full description
Specifications for Dexti Grip Glove (A320) Black XL
  • Material
    Nitrile coating on nylon liner
  • Product Type
    Gloves
  • Gender
    Unisex
  • Size
    XL
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome