Flexo Grip Nitrile Glove (A310) Grey M

Order Code: ZT5279923S

£3.49 Inc VAT (20%)
£3.9912.5% off
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 - 99£3.0712%
100 +£2.9316%


Description

Conform to EN388:2016 (3.1.2.1.X) and EN420. Seamless 13 gauge nylon liner with nitrile coating on palm and fingers. Smooth finish. Enhanced abrasion resistance. Open back for extra ventilation. Knitted wrist. Excellent dexterity, ideal for handling of abrasive materials. Prevents grease, oil and water penetration. Applications: utilities, maintenance, refuse collection, warehousing. Reach certified. SEDEX certified.

See full description
Specifications for Flexo Grip Nitrile Glove (A310) Grey M
  • Size
    Medium
  • Colour
    Grey
  • Material
    Nylon, Nitrile
  • Product Type
    Gloves
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome