Flexo Grip Nitrile Glove (A310) Grey XL

Order Code: ZT5279872S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Conform to EN388:2016 (3.1.2.1.X) and EN420. Seamless 13 gauge nylon liner with nitrile coating on palm and fingers. Smooth finish. Enhanced abrasion resistance. Open back for extra ventilation. Knitted wrist. Excellent dexterity, ideal for handling of abrasive materials. Prevents grease, oil and water penetration. Applications: utilities, maintenance, refuse collection, warehousing. Reach certified. SEDEX certified.

Specifications for Flexo Grip Nitrile Glove (A310) Grey XL
  • Size
    XL
  • Product Type
    Gloves
  • Material
    Nylon, Nitrile
  • Gender
    Unisex
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome