Glovezilla Impact ARC Flash Thermal Drivers Glove 2XL

Order Code: ZT1576132S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Premium goatskin Leather with reinforced stitching, Reinforced Para-aramid Lining, Reinforced Palm, Thinsulate lined layer, TPR back of hand protection, ARC Flash resistant ASTM F2675/F2675M 64cal/cm2, ARC Flash Heat attenuation factor 97.7%, EN 388:2016+A1:2018, Level 4 - Abrasion Resistance, Level X - Cut resistance (Coupe Test), Level 4 - Tear Resistance, Level 4 - Puncture Resistance, Level D - TDM Cut Resistance (ISO 13997) , EN 407:2004 , Level X - Burning Behaviour, Level 2 - Contact Heat, Level X - Convective heat, Level X - Radiant heat, Level X - Small splashes of Molten Metal, Level X - Large splashes of Molten Metal, EN 511:2006, Level 1 - Convective Cold Resistance, Level 4 - Contact Cold Resistance, Level X - Water Penetration

See full description
Specifications for Glovezilla Impact ARC Flash Thermal Drivers Glove 2XL
  • MFR Part No.
    GZ84BRXXL
  • Colour
    Brown
  • Size
    2XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome