Glovezilla Thermal Leather Glove - XL

Order Code: ZT1574353S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Premium Cowhide Split Leather, G-150gram Thinsulate and Micro Fleece, Nylon Cuff, EN 388:2016+A1:2018, Level 4 - Abrasion Resistance, Level X - Cut resistance (Coupe Test), Level 3 - Tear Resistance, Level 4 - Puncture Resistance, Level B - TDM Cut Resistance (ISO 13997) , EN 511:2006, Level 1 - Convective Cold Resistance, Level 3 - Contact Cold Resistance, Level X - Water Penetration

Specifications for Glovezilla Thermal Leather Glove - XL
  • MFR Part No.
    GZ50BRXL
  • Colour
    Brown
  • Size
    XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome