Lightweight Nitrile Super MC Glove Size 10

Order Code: ZT4956421S

£16.99 Inc VAT (20%)


Description

Rodo Lightweight Nitrile Super Gripper Glove Size 10 EN Rating: EN388 4222 High-tech glove for precision handling with extra grip Ideal for construction where maximum dexterity & grip is required Ideal for engineering - delicate handling of oily parts Excellent dexterity, fit & comfort Good absorption & tear resistance Very good sensitivity Suitable for wearing over long shifts due to breathability

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Lightweight Nitrile Super MC Glove Size 10
  • Product Type
    Glove
  • Material
    Nitrile
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome