Nylon Polka Dot Glove (A110) Blue/White XL

Order Code: ZT5279213S

£3.99 Inc VAT (20%)
£4.5913% off
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Conform to EN388:2016 (2.1.4.X.X) and EN420. Seamless knitted nylon liner with PVC dotted palm and fingers for enhanced grip in dry conditions. Applications: parts handling, transportation, assembly. Reach certified. SEDEX certified.

Specifications for Nylon Polka Dot Glove (A110) Blue/White XL
  • Colour
    Blue/White
  • Size
    XL
  • Gender
    Unisex
  • Material
    Nylon, PVC
  • Product Type
    Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome