0
1
2

Oregon Nitrile Safety Glove


£4.99 Inc VAT (20%)

See 4 Product Variants
£4.99

Description

Ultra lightweight knuckle coated glove with excellent oil grip.

Features and Benefits
•Extremely thin, flexible knuckle coated glove offering outstanding tactility and grip in oily and wet conditions
• Protects hands from grease, oils, hydrocarbons and abrasion to end of coated area
• Soft and supple 18 gauge nylon liner provides excellent fingertips sensitivity
• Nitrile sandy finish on palm offering exceptional grip properties in oily and wet conditions
• Created for easy movement and continuous comfortable wear
• Breathable back of hand to reduce perspiration and keep hands dry
• Seamless knit prevents irritation
• Elasticated knitted wrist provides a secure fit

Typical Applications
• Handling oily components
• Wet
• Construction
• Engineering
• Aerospace
• Automotive
• Manufacturing
• Maintenance
• Assembly

Notes
• Standards: CAT II
• EN 388:201 4121X
• Weight: 18gg liner

• Length mm: 250

See full description

Feature Attributes

EN388 Puncture:
1
Cuff Style:
Knit Wrist
Application:
Industrial
Colour:
Black,Blue
EN388 Cut:
1
EN388 Tear:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome