Polartherm Gloves Charcoal Grey M

Order Code: ZT5278716S

£5.99 Inc VAT (20%)
£6.294.5% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.695%
10 - 19£5.3910%
20 +£5.0915%


Description

Anti-pilling, extremely warm with elasticated wrists. Available in 3 sizes S, M, L.Decoration Guidelines:Decorating methods: Embroidery. Decorators access point: Open.

Specifications for Polartherm Gloves Charcoal Grey M
  • Size
    Medium
  • Gender
    Unisex
  • Colour
    Charcoal Grey
  • Material
    100% Polyester
  • Product Type
    Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome