PU Palm Glove (A120) Blue M

Order Code: ZT5280081S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

EN388:2016 (2.0.3.1.X) and EN420. The PU palm coated glove is ideal for light duty work. The seamless 13 gauge knitted nylon liner has a palm and finger PU coating providing excellent dexterity. Reach certified. SEDEX certified.

Specifications for PU Palm Glove (A120) Blue M
  • Colour
    Blue
  • Product Type
    Gloves
  • Gender
    Unisex
  • Size
    Medium
  • Material
    Nylon, PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome