0
1

RE1360/10 Class 1 Gauntlets

Order Code: ZT3673207S

10
£62.99 Inc VAT (20%)


Description

The SuperGlove® Volt Latex Insulating Gloves are a crucial choice for professionals seeking a balance between electrical protection and dexterity. Specifically designed for applications demanding electrical safety, these gloves offer Class 1 protection with a 7500V rating. Crafted from natural rubber latex, they provide a thin and dexterous solution without compromising on safety.

Features and Benefits
• 36cm length for enhanced wrist protection
• 'AZC' properties for acid, ozone, and low-temperature protection
• Designed to pair with leather Protector Gauntlet (RE-PRO & RE-PRO/NB) for added longevity and mechanical protection
• Excellent electrical resistance for safety in use
• Industry-leading latex manufacturing for soft, thin gloves and maximum dexterity
• Lightly powdered lining for easy donning and doffing

Typical Applications
• Automotive
• Construction
• Utility

Standards
• PPE CAT III
• EN 60903

See full description