Recycled Fleece Gloves Steel Grey SM

Recycled Fleece Gloves Steel Grey SM

Order Code: ZT5279279S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Recycled polyester made from 100% rPET, equivalent to approx. 1.5 post-consumer bottles. Equivalent to approx. 1.5 post-consumer bottles. Ultra thermal fabric ñ warmth without weight. Anti-pill finish. Elasticated wrist. Pairing clip. TearAway label for ease of rebranding.

Specifications for Recycled Fleece Gloves Steel Grey SM
  • Product Type
    Gloves
  • Size
    Small/Medium
  • Gender
    Unisex
  • Material
    100% Recycled Polyester
  • Colour
    Steel Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome