Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Specialist Gloves
RIG0014Y ActivArmr Electrical Protection Class 00 Gloves Size 7
By Ansell
Order Code:
ZT1033893P
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/safety/specialist-gloves/rig0014y-activarmr-electrical-protection-class-00-gloves-size-7/p/ZT1033893P
Add to quotation
Schedule an order and save 5%
View all Specialist Gloves
Description
Description unavailable
Specifications
Specifications for RIG0014Y ActivArmr Electrical Protection Class 00 Gloves Size 7
MFR Part No.
RIG0014Y080
Material
Latex
Cuff Style
Flared
Coating
Uncoated
Colour
Yellow
Application
Electrics
Size
8
Series
E015Y
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome