Stanley Extreme Performance Gloves Grey/Black L

Order Code: ZT5342763S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

TPR knuckle and back of hand guard provides impact protection. PVC palm and thumb saddle overlays for durability. Synthetic leather nail guards for extra protection. EN420: 2003 EN388:2016 3121X. SEDEX certified. Reach certified.

Specifications for Stanley Extreme Performance Gloves Grey/Black L
  • Colour
    Grey/Black
  • Gender
    Unisex
  • Product Type
    Gloves
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome