Stanley Fingerless Performance Gloves Grey/Black/Yellow L

Order Code: ZT5342742S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Foam padded palm overlays. Foam padded knuckle guard. High dexterity due to fingerless design. Reinforced thumb crotch. Spandex used for comfort and fit. Secure elasticated wrist closure. EN420: 2003 EN388:2016 3141X. SEDEX certified. Reach certified.

Specifications for Stanley Fingerless Performance Gloves Grey/Black/Yellow L
  • Product Type
    Gloves
  • Colour
    Grey/Black/Yellow
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome