Stanley Waterproof MC Gloves Grey/Black/Yellow L

Order Code: ZT5342514S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

13 gauge nylon shell. Fully coated waterproof Latex coating. Sandy foam Latex palm coating. EN420: 2003 EN388:2016 2131X. SEDEX certified. Reach certified.

Specifications for Stanley Waterproof MC Gloves Grey/Black/Yellow L
  • Size
    One Size
  • Product Type
    Gloves
  • Gender
    Unisex
  • Colour
    Grey/Black/Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome