Stanley Winter Rigger Gloves Grey/Yellow L

Order Code: ZT5342692S

£9.99 Inc VAT (20%)


Description

Tough split cowhide leather. 40g Thinsulate liner keeps hands warm. Tough thread double stitching and reinforced finger tips for greater durability. Leather knuckle strap and reinforced safety cuff provides extra protection. EN420: 2003 EN388:2016 3133X. SEDEX certified. Reach certified.

Specifications for Stanley Winter Rigger Gloves Grey/Yellow L
  • Gender
    Unisex
  • Product Type
    Gloves
  • Colour
    Grey/Yellow
  • Size
    One Size
  • Material
    65% Split Cowhide, 35% Cotton