Tech Performance Softshell Glove Black/Black M

Order Code: ZT5278579S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

2 way stretch softshell. Waterproof material. Breathable. Comfort sport fit. Extended wrist cover. Side zip which allows for embroidery access. Palm grips. Tech performance logo blind stamped on back of glove. Water repellent.Decoration Guidelines:Decorating methods: Embroidery. Decorators access point: Open.

Specifications for Tech Performance Softshell Glove Black/Black M
  • Colour
    Black/Black
  • Product Type
    Gloves
  • Size
    Medium
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome