Thermal Grip Glove (A140) Black XL

Order Code: ZT5279227S

£4.99 Inc VAT (20%)
£5.499% off
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Conform to EN388:2016 (1.1.4.1.X) EN420 and EN511 (X.1.X) Seamless 10 gauge premium quality grip glove for cold conditions. Black latex crinkle finish on warm acrylic liner with elasticated knitwrist for secure fit. Ideal for outdoor heavy duty tasks. Applications: construction, transportation, refuse collection, maintenance, local authority. Reach certified. SEDEX certified.

See full description
Specifications for Thermal Grip Glove (A140) Black XL
  • Material
    Acrylic, latex
  • Size
    XL
  • Product Type
    Gloves
  • Colour
    Black
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome