Thermal Grip Glove (A140) Orange 2XL

Order Code: ZT5279429S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Conform to EN388:2016 (1.1.4.1.X) EN420 and EN511 (X.1.X) Seamless 10 gauge premium quality grip glove for cold conditions. Black latex crinkle finish on warm acrylic liner with elasticated knitwrist for secure fit. Ideal for outdoor heavy duty tasks. Applications: construction, transportation, refuse collection, maintenance, local authority. Reach certified. SEDEX certified.

See full description
Specifications for Thermal Grip Glove (A140) Orange 2XL
  • Colour
    Orange
  • Product Type
    Gloves
  • Material
    Acrylic, latex
  • Size
    2XL
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome